
9" Gold Metal Lighthouse Table Lamp
Mfr # 646290
Zoro # G022369939
product price: $72.65
/eaKey Features
Height
8.5 in
Depth
3.63 in
Application Type
Yes
Color
Gold
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646290
Zoro #
G022369939
UPC #
-
Country of Origin
China
Dimensions
Height
8.5 in
Depth
3.63 in
Width
3.63 in
Details
Application Type
Yes
Item
Table Lamp
Color
Gold
Assembly Required
No Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 9-inch gold metal lighthouse table lamp will be a great addition to your space. The lamp is made of sturdy metal and features a gold color. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look the light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 8.50-inch h x 3.63-inch w x 3.63-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.