Zoro Homepage

9" Gold Porcelain Round Table Lamp With Black Drum Shade

  • Mfr # 643297

  • Zoro # G522351380


product price: $63.79
/ea

Key Features

Height
9.25 in
Depth
5.12 in
Color
Black/Gold
Assembly Required
No Assembly Needed
Width
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643297
Zoro #
G522351380
UPC #
-
Country of Origin
China

Dimensions

Height
9.25 in
Depth
5.12 in
Width
5.12 in

Details

Item
Table Lamp
Color
Black/Gold
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Truly a mix of design and functionality that doesn't compromise on style, this 9-inch gold porcelain round table lamp with black drum shade will be a great addition to your space. A gorgeous gold porcelain base brings just the right amount of pizzazz to this fabulous lamp. The black drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 9.25-inch h x 5.12-inch w x 5.12-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.