Zoro Homepage

9" Gold Porcelain Round Table Lamp With White Drum Shade

  • Mfr # 643299

  • Zoro # G522369910


product price: $63.79
/ea

Key Features

Width
5.12 in
Depth
5.12 in
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Gold/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643299
Zoro #
G522369910
UPC #
-
Country of Origin
China

Dimensions

Width
5.12 in
Depth
5.12 in
Height
9.25 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
Gold/White

Description

Bring of level of elegance and freshness to your space with this high quality 9-inch gold porcelain round table lamp with white drum shade. The base of this lamp is made of porcelain finished in a gold tone. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 9.25-inch h x 5.12-inch w x 5.12-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.