
9" Gray And Brown Ombre Glass Round Table Vase
Mfr # 574267
Zoro # G722885081
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Size
9 in
Watertight
No
Assembly Required
No
Style
Transitional
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574267
Zoro #
G722885081
UPC #
-
Country of Origin
China
Dimensions
Size
9 in
Depth
8.1 in
Length
8.7 in
Width
8.1 in
Details
Item
Vases
Watertight
No
Assembly Required
No
Style
Transitional
Shape
Round
Material
Glass
Commercial Use
Yes
Finish Style
No Distressing
Finish
Does Not Apply
Vase Type
Table Vase
Intended Room
Living Room
Color
Gray, Brown
Pattern
Ombre
Hand Painted
No
Occasion
No Holiday
Description
This 9-inch gray and brown ombre glass round table vase is the perfect accent for your living room, bedroom, dining room, or lounge. Crafted from high-quality opaque glass with layers of earthy color, this vase features a stunning ombre effect that adds a touch of sophistication to any space. Its round shape allows for versatile styling options, making it an ideal choice for displaying fresh flowers or decorative branches. The neutral color palette complements a variety of home decor styles, enhancing your interior with a stylish focal point. Brighten up your environment while enjoying the unique aesthetic this beautiful vase brings to your home. 8.70-inch h x 8.10-inch w x 8.10-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.