Zoro Homepage

9" Gray Concrete Lantern Table Lamp With Brass Novelty Shade

  • Mfr # 524386

  • Zoro # G222372159


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
Partial Assembly Needed
Color
Gray/Brass
Depth
9 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524386
Zoro #
G222372159
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Height
9 in
Width
9 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Color
Gray/Brass
Item
Table Lamp

Description

Add a bright anchor to your room with this 9-inch gray concrete lantern table lamp with brass novelty shade. The base of this lamp is made of concrete finished in a gray tone. The brass shade has a novelty shape and is made of metal, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 9-inch H x 9-inch W x 9-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.