
9" Gray Concrete Round Table Lamp With White Drum Shade
Mfr # 643448
Zoro # G122368238
product price: $47.35
/eaKey Features
Width
5.91 in
Application Type
Yes
Color
Gray/White
Depth
5.91 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643448
Zoro #
G122368238
UPC #
-
Country of Origin
China
Dimensions
Width
5.91 in
Depth
5.91 in
Height
9.4 in
Details
Application Type
Yes
Color
Gray/White
Item
Table Lamp
Assembly Required
No Assembly Needed
Description
This 9-inch gray concrete round table lamp with white drum shade is the perfect combination of design and function. A gorgeous gray concrete base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 9.40-inch h x 5.91-inch w x 5.91-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.