
9" Green Ceramic Round Table Lamp With Green Drum Shade
Mfr # 642879
Zoro # G422372331
product price: $42.15
/eaKey Features
Color
Green
Width
5.51 in
Height
8.66 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642879
Zoro #
G422372331
UPC #
-
Country of Origin
China
Dimensions
Width
5.51 in
Height
8.66 in
Depth
5.51 in
Details
Color
Green
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Description
With this 9-inch green ceramic round table lamp with green drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of ceramic finished in a green tone. The green drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 8.66-inch h x 5.51-inch w x 5.51-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.