
9" Green Round Crystal Glass Table Vase With Sculptural Details
Mfr # 375729
Zoro # G922883108
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Width
3 in
Finish Style
No Distressing
Assembly Required
No
Hand Painted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375729
Zoro #
G922883108
UPC #
-
Country of Origin
Poland
Dimensions
Width
3 in
Size
9 in
Depth
10.75 in
Length
9 in
Details
Color
Green
Finish Style
No Distressing
Assembly Required
No
Hand Painted
No
Vase Type
Table Vase
Watertight
Yes
Intended Room
Living Room
Style
Contemporary
Commercial Use
No
Pattern
Solid Color
Occasion
No Holiday
Shape
Round
Material
Crystal Glass
Item
Vases
Additional Embellishments
Sculptural Details
Description
Embrace elegance with this 9-inch crystal glass table vase featuring captivating sculptural details. The almost round shape features a rectangular top opening for a unique look that complements most decor effortlessly. Crafted from high-quality mouth blown European crystal glass, this contemporary piece adds a pop of color to your space. The sculptural details elevate its design, making it a standout accent in any room. Perfect for displaying fresh blooms or dried branches, this vase effortlessly blends style and functionality. 9-inch h x 3-inch w x 10.75-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.