9' Ivory And Gold Square Abstract Indoor Outdoor Area Rug
- Mfr # 573198
- Zoro # G022329544
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory Gold
Material
Polypropylene
Width (In.)
108 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 573198
- Zoro #
- G022329544
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width (In.)
- 108 in
- Depth
- 0.25 in
- Height
- 108 in
Details
- Color
- Ivory Gold
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Description
Add some artistry to your room with this 9-foot ivory and gold square abstract indoor outdoor area rug. This geometric square shaped rug features a abstract pattern in ivory and gold that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 108-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.