9' Ivory And White Square Geometric Indoor Outdoor Area Rug

  • Mfr # 555946

  • Zoro # G122326344


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Width (In.)
108 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555946
Zoro #
G122326344
UPC #
-
Country of Origin
Turkey

Dimensions

Width (In.)
108 in
Height
108 in
Depth
0.3 in
Size
9 ft x 9 ft

Details

Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Ivory White
Method of Construction
Flatweave
Shape
Square

Description

Add some artistry to your room with this 9-foot ivory and white square geometric indoor outdoor area rug. This geometric square shaped rug features a geometric pattern in ivory and white that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 108-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.