Zoro Homepage

9" Natural Solid Wood Handmade Round Vanity Tray

  • Mfr # 625652

  • Zoro # G822373594


product price: $48.55
/ea

Key Features

Depth
9 in
Assembly Required
No Assembly Needed
Width
9 in
Height
0.75 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625652
Zoro #
G822373594
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Width
9 in
Height
0.75 in

Details

Assembly Required
No Assembly Needed
Item
Tray
Application Type
Yes
Color
Brown

Description

This 9-inch natural solid wood handmade round vanity tray is beautiful enough to be left out on the counter or shelf when not in use. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, décor, and more. The sleek modern style effortlessly complements various interior themes, while the rich natural color enhances the beauty of any space. Its sturdy construction ensures durability, making it a functional yet elegant addition to your home decor collection. 0.75-inch h x 9-inch w x 9-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.