
9" Off White Ceramic Round Table Lamp With Off White Drum Shade
Mfr # 642880
Zoro # G122361208
product price: $42.15
/eaKey Features
Height
8.66 in
Application Type
Yes
Depth
5.51 in
Color
White
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642880
Zoro #
G122361208
UPC #
-
Country of Origin
China
Dimensions
Height
8.66 in
Depth
5.51 in
Width
5.51 in
Details
Item
Table Lamp
Application Type
Yes
Color
White
Assembly Required
No Assembly Needed
Description
With this 9-inch off white ceramic round table lamp with off white drum shade you can bring in design to any space along with adding some ambient lighting. A gorgeous off white ceramic base brings just the right amount of pizzazz to this fabulous lamp. The off white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 8.66-inch h x 5.51-inch w x 5.51-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.