Zoro Homepage

9" Off White Concrete Novelty Table Lamp With White Drum Shade

  • Mfr # 643449

  • Zoro # G922368513


product price: $47.35
/ea

Key Features

Depth
5.91 in
Width
5.91 in
Assembly Required
No Assembly Needed
Color
White
Height
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643449
Zoro #
G922368513
UPC #
-
Country of Origin
China

Dimensions

Depth
5.91 in
Width
5.91 in
Height
9.4 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Color
White
Application Type
Yes

Description

Add a bright anchor to your room with this 9-inch off white concrete novelty table lamp with white drum shade. The base of this lamp is made of concrete finished in a off white tone. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 9.40-inch h x 5.91-inch w x 5.91-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.