
9" Orange Ceramic Round Table Lamp With Orange Drum Shade
Mfr # 642881
Zoro # G122356730
product price: $42.15
/eaKey Features
Depth
5.51 in
Height
8.66 in
Width
5.51 in
Color
Orange
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642881
Zoro #
G122356730
UPC #
-
Country of Origin
China
Dimensions
Depth
5.51 in
Height
8.66 in
Width
5.51 in
Details
Color
Orange
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Description
Embrace the good life with this hard working and stylish 9-inch orange ceramic round table lamp with orange drum shade. The base of this lamp is made of ceramic finished in a orange tone. The orange shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 8.66-inch h x 5.51-inch w x 5.51-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.