Zoro Homepage

9" Purple Ceramic Round Table Lamp With Purple Drum Shade

  • Mfr # 642886

  • Zoro # G822372412


product price: $41.99
/ea

Key Features

Height
9.45 in
Application Type
Yes
Depth
5.51 in
Assembly Required
No Assembly Needed
Width
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642886
Zoro #
G822372412
UPC #
-
Country of Origin
China

Dimensions

Height
9.45 in
Depth
5.51 in
Width
5.51 in

Details

Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Color
Purple

Description

Embrace the good life with this hard working and stylish 9-inch purple ceramic round table lamp with purple drum shade. The base of this lamp is made of purple ceramic. The purple drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 9.45-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.