9" Red and Black Metal Hand Painted 1959 Red Scooter Model Motorcycle

  • Mfr # 489434

  • Zoro # G322883685


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Subject
Transportation
Pieces per Set
1
Occasion
No Holiday
Length
8.5 in
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489434
Zoro #
G322883685
UPC #
-
Country of Origin
China

Dimensions

Length
8.5 in
Depth
6.3 in
Width
15.4 in

Details

Subject
Transportation
Pieces per Set
1
Occasion
No Holiday
Assembly Required
No
Nature Motif
No Nature
Material
Metal
Construction Method
Handmade
Commercial Use
Yes
Plays Music
No
Power Source
No Power Source Required / Manual
Color
Red, Black
Hand Painted
Yes
Design Motif
Not an animal
Sculpture Type
Model Motorcycle
Item
Sculptures

Description

Bring some sizzle to your space with this eye-catching 9-inch red and black metal hand painted 1959 red scooter model motorcycle. This red and black hued piece represents high quality, expertly made from high grade metal. A perfect decorative addition for anyone who loves a stylish look and feel. 8.5-inch h x 15.4-inch w x 6.3-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.