Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" Red Blue and Green Striped Round Glass Table Vase

  • Mfr # 476249

  • Zoro # G622884474


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Intended Room
Living Room
Commercial Use
No
Length
8.5 in
Style
Modern
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476249
Zoro #
G622884474
UPC #
-
Country of Origin
China

Dimensions

Length
8.5 in
Width
7 in
Depth
5 in

Details

Intended Room
Living Room
Item
Vases
Commercial Use
No
Style
Modern
Vase Type
Table Vase
Occasion
No Holiday
Shape
Round
Pattern
Striped
Material
Glass
Color
Blue, Green, Red

Description

Elevate your decor with this 9-inch round glass table vase showcasing a vibrant mix of red, blue, and green stripes, perfect for adding a modern touch to any space. Crafted from high-quality glass, this table vase exudes elegance and sophistication, making it a stunning focal point for your tabletop or shelf. The round shape of the vase offers a classic silhouette that complements various interior styles effortlessly. The bold colors of red, blue, and green inject a pop of personality into your room, while the modern design adds a contemporary flair. Ideal for displaying fresh blooms or dried botanicals, this colorful vase is a versatile and stylish addition to your home. 8.5-inch h x 7-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.