9' Rust Square Abstract Indoor Outdoor Area Rug
- Mfr # 573200
- Zoro # G822339651
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Color
Rust
Material
Polypropylene
Width (In.)
108 in
Height
108 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 573200
- Zoro #
- G822339651
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Rust
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Width (In.)
- 108 in
- Height
- 108 in
- Depth
- 0.25 in
Description
Add great coloration and comfortable texture to your space with this 9-foot rust square abstract indoor outdoor area rug. This geometric square shaped rug features a abstract pattern in rust that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 108-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.