Zoro Homepage

9" Silver Metal Lighthouse Table Lamp

  • Mfr # 646291

  • Zoro # G522362669


product price: $72.65
/ea

Key Features

Width
3.63 in
Application Type
Yes
Depth
3.63 in
Assembly Required
No Assembly Needed
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646291
Zoro #
G522362669
UPC #
-
Country of Origin
China

Dimensions

Width
3.63 in
Depth
3.63 in
Height
8.5 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Silver

Description

Add a bright anchor to your room with this 9-inch silver metal lighthouse table lamp. The base of this lamp is made of silver metal. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look high quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 8.50-inch h x 3.63-inch w x 3.63-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.