
9" Silver Metal Round Table Lamp With Black Drum Shade
Mfr # 643301
Zoro # G722365286
product price: $63.79
/eaKey Features
Color
Black/Silver
Height
9.25 in
Assembly Required
No Assembly Needed
Depth
5.12 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643301
Zoro #
G722365286
UPC #
-
Country of Origin
China
Dimensions
Height
9.25 in
Depth
5.12 in
Width
5.12 in
Details
Color
Black/Silver
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Bring of level of elegance and freshness to your space with this high quality 9-inch silver metal round table lamp with black drum shade. The base of this lamp is made of silver metal. The black shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 9.25-inch h x 5.12-inch w x 5.12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.