
9" Silver Metal Round Table Lamp With White Drum Shade
Mfr # 643303
Zoro # G222342985
product price: $63.79
/eaKey Features
Color
White/Silver
Application Type
Yes
Height
9.25 in
Depth
5.12 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643303
Zoro #
G222342985
UPC #
-
Country of Origin
China
Dimensions
Height
9.25 in
Depth
5.12 in
Width
5.12 in
Details
Item
Table Lamp
Color
White/Silver
Application Type
Yes
Assembly Required
No Assembly Needed
Description
This 9-inch silver metal round table lamp with white drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a silver color. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 9.25-inch h x 5.12-inch w x 5.12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.