Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" White Metal Lighthouse Table Lamp

  • Mfr # 646287

  • Zoro # G622354588


product price: $73.35
/ea

Key Features

Assembly Required
No Assembly Needed
Color
White
Height
8.88 in
Width
4 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646287
Zoro #
G622354588
UPC #
-
Country of Origin
China

Dimensions

Height
8.88 in
Width
4 in
Depth
4 in

Details

Assembly Required
No Assembly Needed
Color
White
Item
Table Lamp
Application Type
Yes

Description

This 9-inch white metal lighthouse table lamp is a great way to add some brightness to any corner of your home. The base of this lamp is made of white metal. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look the light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 8.88-inch h x 4.00-inch w x 4.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.