Zoro Homepage

9" White Metal Lighthouse Table Lamp

  • Mfr # 646292

  • Zoro # G322355939


product price: $72.65
/ea

Key Features

Depth
3.63 in
Color
White
Assembly Required
No Assembly Needed
Height
8.5 in
Width
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646292
Zoro #
G322355939
UPC #
-
Country of Origin
China

Dimensions

Depth
3.63 in
Height
8.5 in
Width
3.63 in

Details

Color
White
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 9-inch white metal lighthouse table lamp. The base of this lamp is made of metal finished in a white tone. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 8.50-inch h x 3.63-inch w x 3.63-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.