Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9' White Polyester Round Market Patio Umbrella

  • Mfr # 548999

  • Zoro # G522366056


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Depth
102 in
Assembly Required
Partial Assembly Needed
Color
White
Pole Material
Aluminum
Height
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548999
Zoro #
G522366056
UPC #
-
Country of Origin
South Africa

Dimensions

Depth
102 in
Height
108 in
Width
102 in

Details

Assembly Required
Partial Assembly Needed
Color
White
Pole Material
Aluminum
Item
Outdoor Umbrella
Application Type
Commercial

Description

Enjoy the outdoors with this stylish 9-foot white polyester round market patio umbrella. The canopy material is made of polyester for durability and can withstand most any weather conditions. Featuring a premium auto lifting mechanism, this chic white is a great way to modernize your outdoor space. This white round umbrella that is stylish, functional, and easy to carry when needed. Perfectly sized, this umbrella offers gentle protection from the sun while you relax in your outdoor space. 108-inch H x 102-inch W x 102-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.