Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" White White And Black Metal Hand Painted Decorative Tub

  • Mfr # 635492

  • Zoro # G422883783


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No
Subject
No Subject
LED Lighting
No
Length
9 in
Finish
Does Not Apply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635492
Zoro #
G422883783
UPC #
-
Country of Origin
China

Dimensions

Length
9 in
Width
20 in
Depth
11 in

Details

Assembly Required
No
Subject
No Subject
LED Lighting
No
Finish
Does Not Apply
Hand Painted
Yes
Commercial Use
Yes
Sculpture Type
Decorative Tub
Color
Black, White
Item
Sculptures
Power Source
No Power Source Required / Manual
Construction Method
Handmade
Occasion
No Holiday
Material
Metal
Plays Music
No

Description

Bring some sizzle to your space with this eye-catching 9-inch white and black metal hand painted decorative tub. This handmade sculpture showcases exquisite craftsmanship, making it a standout piece in any decor collection. Its unique design features purposeful distressing that adds a touch of vintage charm. Perfect as a standalone accent or paired with other decor items, this decorative vintage style tub elevates your home's aesthetic effortlessly, providing an artistic flair to your interior design. 9.00-inch h x 20.00-inch w x 11.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.