
9" Wood Brown Solid Wood Hand Painted c1928 Chris Craft Triple Cockpit Large Model Boat
Mfr # 401956
Zoro # G222884980
product price: $1,131.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Pieces per Set
1
Occasion
No Holiday
Assembly Required
No
Design Motif
Not an animal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401956
Zoro #
G222884980
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
32 in
Depth
9 in
Length
8.5 in
Details
Commercial Use
No
Pieces per Set
1
Item
Sculptures
Occasion
No Holiday
Assembly Required
No
Design Motif
Not an animal
Sculpture Type
Model Boat
Construction Method
Handmade
Hand Painted
Yes
Plays Music
No
Material
Solid Wood
Color
Brown
Nature Motif
No Nature
Subject
Transportation
Description
Add an air of fashion to your room and rejuvenate the space with this 9-inch wood brown solid wood hand painted c1928 chris craft triple cockpit large model boat. This wood brown colored piece is made from high grade solid wood. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. It's a perfect addition for those who love an up-to-the-minute look and feel. 8.5-inch h x 32-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.