
9" X 11" Dog Days Of Summer Black Framed Beach Wall Art
Mfr # 387798
Zoro # G522885243
product price:Â $56.99
/eaKey Features
Commercial Use
No
Outdoor Suitability
No
Orientation
Horizontal Only
Finish
Textured
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
387798
Zoro #
G522885243
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Depth
1 in
Width
11 in
Details
Commercial Use
No
Outdoor Suitability
No
Orientation
Horizontal Only
Finish
Textured
Material
Acrylic
Shape
Rectangle
Assembly Required
No
Mirrored
No
Style
Classic
Color
Brown
Lighted
No
Finish Style
No Distressing
Item
Wall Decor
Description
Fun and funky, this Dog Beach Framed Art will make you laugh out loud. In a black frame, this acrylic artwork without glass is textured, making it not only hilarious but unique. No cats allowed! This dog days of summer beach print is just so fun! 9" x 11" x 1" "
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.