
9' X 12' Aqua And Ivory Geometric Indoor Outdoor Area Rug
Mfr # 551538
Zoro # G022369403
product price: $724.99
/ea
Free Shipping & Returns
Key Features
Color
Aqua, Ivory
Height (in)
108 in
Commercial Use
No
Depth (in)
0.28 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551538
Zoro #
G022369403
UPC #
-
Country of Origin
Türkiye
Dimensions
Height (in)
108 in
Depth (in)
0.28 in
Width (In.)
144 in
Size
9 ft x 12 ft
Details
Color
Aqua, Ivory
Commercial Use
No
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Flatweave
Backing Material
Latex
Description
Set an inviting tone in your space with this 9-foot x 12-foot aqua and ivory geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.28-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.