9' X 12' Aqua And Ivory Geometric Indoor Outdoor Area Rug

  • Mfr # 556306

  • Zoro # G522338053


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
0.23 in
Color
Aqua Ivory
Material
Polypropylene
Width (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556306
Zoro #
G522338053
UPC #
-
Country of Origin
India

Dimensions

Depth
0.23 in
Width (In.)
144 in
Height
108 in
Size
9 ft x 12 ft

Details

Assembly Required
No Assembly Needed
Color
Aqua Ivory
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Method of Construction
Flatweave

Description

Add great coloration and comfortable texture to your space with this 9-foot x 12-foot aqua and ivory geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 144-inch w x 0.23-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.