
9' X 12' Aqua And Ivory Indoor Outdoor Area Rug
Mfr # 521969
Zoro # G122325583
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
144 in
Application Type
Non-Commercial
Material
Polypropylene
Height
108 in
Color
Aqua Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521969
Zoro #
G122325583
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
144 in
Height
108 in
Depth
0.25 in
Size
9 ft x 12 ft
Details
Application Type
Non-Commercial
Material
Polypropylene
Color
Aqua Ivory
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Power Loom
Description
This 9-foot x 12-foot aqua and ivory indoor outdoor area rug, is a great way to add warmth to a room. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Featuring a machine-made construction, this rectangular rug combines style with resilience, making it perfect for high-traffic areas. Its refreshing color palette enhances any decor, creating a tranquil atmosphere for relaxation. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.