
9' X 12' Aqua Indoor Outdoor Area Rug
Mfr # 522275
Zoro # G422325962
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Color
Aqua
Height
108 in
Width (In.)
144 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522275
Zoro #
G422325962
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
108 in
Width (In.)
144 in
Size
9 ft x 12 ft
Details
Color
Aqua
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Description
Add great coloration and comfortable texture to your space with this 9-foot x 12-foot aqua indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with a machine-made construction, it ensures longevity while maintaining its vibrant appeal. The rectangular shape offers ample coverage, making it perfect for patios, decks, or living areas where style meets functionality. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.