9' X 12' Beige Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 559981
Zoro # G722338013
product price:Â $511.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Height
108 in
Depth
0.19 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
559981
Zoro #
G722338013
UPC #
-
Country of Origin
China
Dimensions
Height
108 in
Depth
0.19 in
Width (In.)
144 in
Size
9 ft x 12 ft
Details
Color
Beige
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polyester
Method of Construction
Machine Woven
Backing Material
Felt
Description
This 9-foot x 12-foot beige abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design in beige to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 108-inch H x 144-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.