9' X 12' Beige Indoor Outdoor Area Rug

  • Mfr # 522109

  • Zoro # G722330710


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Depth
0.3 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Width (In.)
144 in
Height
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522109
Zoro #
G722330710
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.3 in
Width (In.)
144 in
Height
108 in
Size
9 ft x 12 ft

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Beige
Material
Polypropylene
Item
Outdoor Rug
Method of Construction
Flatweave

Description

Add great coloration and comfortable texture to your space with this 9-foot x 12-foot beige indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. This machine-made rug ensures longevity, offering a reliable foundation for foot traffic. Its rectangular shape provides versatility, allowing for seamless integration into various settings. The neutral beige hue complements diverse decor styles effortlessly. 108-inch h x 144-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.