9' X 12' Beige Indoor Outdoor Area Rug

  • Mfr # 522138

  • Zoro # G522331290


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Width (In.)
144 in
Height
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522138
Zoro #
G522331290
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
144 in
Height
108 in
Size
9 ft x 12 ft

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Beige
Material
Polypropylene
Method of Construction
Flatweave

Description

This 9-foot x 12-foot beige indoor outdoor area rug, is a great way to add warmth to a room. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted using advanced machine-made techniques, it ensures lasting quality and resilience. Its elegant rectangular shape further enhances the overall aesthetic while complementing various decor styles seamlessly across your living areas or patios. 108-inch h x 144-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.