9' X 12' Blue and Gray Striped Stain Resistant Indoor Outdoor Area Rug

  • Mfr # 531642

  • Zoro # G022353877


product price:  $1,353.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Material
Polypropylene
Commercial Use
No
Assembly Required
No Assembly Needed
Depth (in)
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531642
Zoro #
G022353877
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
9 ft x 12 ft
Depth (in)
0.02 in
Width (In.)
144 in
Height (in)
108 in

Details

Material
Polypropylene
Commercial Use
No
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Blue, Gray
Method of Construction
Power Loom

Description

Set an inviting tone in your space with this 9-foot x 12-foot blue and gray striped stain resistant indoor outdoor area rug. This rectangle shaped rug features a striped design in blue and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 108-inch H x 144-inch W x 0.02-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.