9' X 12' Blue and Gray Striped Stain Resistant Indoor Outdoor Area Rug

  • Mfr # 531649

  • Zoro # G822347298


product price:  $1,353.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width (In.)
144 in
Depth (in)
0.02 in
Commercial Use
No
Material
Polypropylene
Height (in)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531649
Zoro #
G822347298
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
144 in
Depth (in)
0.02 in
Height (in)
108 in
Size
9 ft x 12 ft

Details

Commercial Use
No
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Blue, Gray
Method of Construction
Power Loom

Description

Set an inviting tone in your space with this 9-foot x 12-foot blue and gray striped stain resistant indoor outdoor area rug. This rectangle shaped rug features a striped design in blue and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 108-inch H x 144-inch W x 0.02-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.