
9' X 12' Blue And Green Geometric Indoor Outdoor Area Rug
Mfr # 551540
Zoro # G822348134
product price: $724.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
144 in
Commercial Use
No
Height (in)
108 in
Depth (in)
0.28 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
551540
Zoro #
G822348134
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
144 in
Height (in)
108 in
Depth (in)
0.28 in
Size
9 ft x 12 ft
Details
Commercial Use
No
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Blue, Green
Material
Polypropylene
Backing Material
Latex
Method of Construction
Flatweave
Description
This 9-foot x 12-foot blue and green geometric indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.28-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.