
9' X 12' Blue And Green Indoor Outdoor Area Rug
Mfr # 522285
Zoro # G122328591
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Height
108 in
Color
Blue Green
Application Type
Non-Commercial
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
522285
Zoro #
G122328591
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.25 in
Height
108 in
Width (In.)
144 in
Size
9 ft x 12 ft
Details
Color
Blue Green
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Description
Add some artistry to your room with this 9-foot x 12-foot blue and green indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with precision through machine-made construction, it boasts a stylish rectangular shape that fits seamlessly into any setting. The vibrant blue and green hues offer a refreshing aesthetic, enhancing the ambiance of your surroundings. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.