9' X 12' Blue Plaid Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 562216

  • Zoro # G522331337


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Width (In.)
144 in
Material
Polyester
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
562216
Zoro #
G522331337
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
144 in
Depth
0.19 in
Height
108 in
Size
9 ft x 12 ft

Details

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polyester
Item
Outdoor Rug
Backing Material
Felt
Color
Blue
Method of Construction
Machine Woven

Description

Set an inviting tone in your space with this 9-foot x 12-foot blue plaid washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a plaid design in blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 108-inch H x 144-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.