9' X 12' Blue Striped Handmade Indoor Outdoor Area Rug

  • Mfr # 533586

  • Zoro # G622343049


product price:  $1,612.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width (In.)
144 in
Height (in)
108 in
Assembly Required
No Assembly Needed
Depth (in)
0.27 in
Material
100% PET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533586
Zoro #
G622343049
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
144 in
Height (in)
108 in
Depth (in)
0.27 in
Size
9 ft x 12 ft

Details

Color
Blue
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
100% PET
Commercial Use
Yes
Method of Construction
Hand Woven

Description

Set an inviting tone in your space with this 9-foot x 12-foot blue striped handmade indoor outdoor area rug. This rectangle shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty 100% pet that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.27-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.