9' X 12' Blue Yellow And Orange Starfish Indoor Outdoor Area Rug

  • Mfr # 546865

  • Zoro # G622325250


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Size
9 ft x 12 ft
Color
Blue Yellow/Yellow Orange
Material
Polypropylene
Width (In.)
144 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
546865
Zoro #
G622325250
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
9 ft x 12 ft
Width (In.)
144 in
Depth
0.25 in
Height
108 in

Details

Color
Blue Yellow/Yellow Orange
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave
Backing Material
Latex

Description

Set an inviting tone in your space with this 9-foot x 12-foot blue yellow and orange starfish indoor outdoor area rug. This rectangle shaped rug features a starfish design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 144-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.