
9' X 12' Brick Red And Ivory Indoor Outdoor Area Rug
Mfr # 545474
Zoro # G822326613
product price:Â $328.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Depth
0.25 in
Color
Red Ivory
Material
Polypropylene
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545474
Zoro #
G822326613
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
108 in
Width (In.)
144 in
Size
9 ft x 12 ft
Details
Application Type
Non-Commercial
Color
Red Ivory
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Power Loom
Backing Material
Latex
Description
This 9-foot x 12-foot brick red and ivory indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug flaunts a brick red and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.