9' X 12' Brown Abstract Washable Indoor Outdoor Area Rug
Mfr # 560254
Zoro # G122327181
product price:Â $511.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
144 in
Assembly Required
No Assembly Needed
Depth
0.19 in
Height
108 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560254
Zoro #
G122327181
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
144 in
Depth
0.19 in
Height
108 in
Size
9 ft x 12 ft
Details
Assembly Required
No Assembly Needed
Material
Polyester
Application Type
Non-Commercial
Color
Brown
Item
Outdoor Rug
Backing Material
Felt
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 9-foot x 12-foot brown abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design in brown to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 108-inch H x 144-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.