
9' X 12' Charcoal And Gray Indoor Outdoor Area Rug
Mfr # 522111
Zoro # G422325689
product price:Â $328.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal Gray
Depth
0.3 in
Height
108 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522111
Zoro #
G422325689
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.3 in
Height
108 in
Width (In.)
144 in
Size
9 ft x 12 ft
Details
Color
Charcoal Gray
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Method of Construction
Flatweave
Description
Add some artistry to your room with this 9-foot x 12-foot charcoal and gray indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with machine-made construction, this rug ensures long-lasting quality and durability. Its versatile rectangle shape allows for seamless placement in various settings, enhancing your outdoor and indoor living spaces. 108-inch h x 144-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.