
9' X 12' Coral And Ivory Floral Indoor Outdoor Area Rug
Mfr # 551480
Zoro # G822361904
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Size
9 ft x 12 ft
Color
Coral Ivory
Assembly Required
No Assembly Needed
Depth
0.3 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
551480
Zoro #
G822361904
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
9 ft x 12 ft
Depth
0.3 in
Width (In.)
144 in
Height
108 in
Details
Color
Coral Ivory
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Method of Construction
Flatweave
Backing Material
Latex
Description
This 9-foot x 12-foot coral and ivory floral indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 144-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.