
9' X 12' Dark Brown And Brown Geometric Indoor Outdoor Area Rug
Mfr # 551541
Zoro # G122343952
product price: $724.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Brown
Material
Polypropylene
Width (In.)
144 in
Depth (in)
0.28 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
551541
Zoro #
G122343952
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
9 ft x 12 ft
Width (In.)
144 in
Depth (in)
0.28 in
Height (in)
108 in
Details
Color
Dark Brown, Brown
Material
Polypropylene
Item
Outdoor Rug
Commercial Use
No
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Backing Material
Latex
Description
Add great coloration and comfortable texture to your space with this 9-foot x 12-foot dark brown and brown geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.28-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.