
9' X 12' Denim Blue And Navy Blue Abstract Indoor Outdoor Area Rug
Mfr # 545475
Zoro # G722329318
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width (In.)
144 in
Height
108 in
Material
Polypropylene
Color
Navy Blue/Blue Navy/Denim Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545475
Zoro #
G722329318
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
144 in
Height
108 in
Depth
0.25 in
Size
9 ft x 12 ft
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Navy Blue/Blue Navy/Denim Blue
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Power Loom
Backing Material
Latex
Description
Set an inviting tone in your space with this 9-foot x 12-foot denim blue and navy blue abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.