Shop HOMEROOTS
See all product information
Create Account
9' X 12' Denim Blue Indoor Outdoor Area Rug
- Mfr # 522146
- Zoro # G722328755
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Color
Denim Blue
Material
Polypropylene
Width (In.)
144 in
Assembly Required
No Assembly Needed
Height
108 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522146
- Zoro #
- G722328755
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width (In.)
- 144 in
- Height
- 108 in
- Depth
- 0.25 in
Details
- Color
- Denim Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Description
Set an inviting tone in your space with this 9-foot x 12-foot denim blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with a machine-made construction, this rectangular rug combines quality and style effortlessly. Its rich denim blue color enhances the aesthetic while ensuring that it complements a variety of decors and settings. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.