9' X 12' Gray and Blue Geometric Stain Resistant Indoor Outdoor Area Rug

  • Mfr # 531607

  • Zoro # G922370646


product price:  $1,353.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Gray, Blue
Commercial Use
No
Depth (in)
0.02 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531607
Zoro #
G922370646
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
9 ft x 12 ft
Depth (in)
0.02 in
Height (in)
108 in
Width (In.)
144 in

Details

Color
Gray, Blue
Item
Outdoor Rug
Commercial Use
No
Material
Polypropylene
Assembly Required
No Assembly Needed
Method of Construction
Power Loom

Description

Add great coloration and comfortable texture to your space with this 9-foot x 12-foot gray and blue geometric stain resistant indoor outdoor area rug. This rectangle shaped rug features a geometric design in gray and blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 108-inch H x 144-inch W x 0.02-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.