9' X 12' Gray and Blue Geometric Stain Resistant Indoor Outdoor Area Rug

  • Mfr # 531614

  • Zoro # G522348908


product price:  $1,353.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray, Blue
Height (in)
108 in
Depth (in)
0.02 in
Assembly Required
No Assembly Needed
Width (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531614
Zoro #
G522348908
UPC #
-
Country of Origin
Türkiye

Dimensions

Height (in)
108 in
Depth (in)
0.02 in
Width (In.)
144 in
Size
9 ft x 12 ft

Details

Color
Gray, Blue
Assembly Required
No Assembly Needed
Commercial Use
No
Item
Outdoor Rug
Material
Polypropylene
Method of Construction
Power Loom

Description

Add great coloration and comfortable texture to your space with this 9-foot x 12-foot gray and blue geometric stain resistant indoor outdoor area rug. This rectangle shaped rug features a geometric design in gray and blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 108-inch H x 144-inch W x 0.02-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.